Zoro Homepage

WILL CALL, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 486Y97

  • Mfr # 486Y97

  • Zoro # G6318020


product price: $9.79
/ea

Key Features

Legend
WILL CALL
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Y97
Zoro #
G6318020
UPC #
00194484297626
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
WILL CALL
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Format
Other Format
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Text
Mirror Print
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Material Properties
Rigid
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend
Will Call
State Specific Sign
No
Sign Header
No Header
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Will Call, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.