Zoro Homepage

WILL CALL, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 486Y98

  • Mfr # 486Y98

  • Zoro # G6296138


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
WILL CALL
Sign Material
Polyethylene
Height
10 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Y98
Zoro #
G6296138
UPC #
00194484297633
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
WILL CALL
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Legend Style
Text
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Sign Header
No Header
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Will Call
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Format
Other Format
Write on Surface
No
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Will Call, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.