WIPE YOUR FEET BEFORE ENTERING, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468W18

  • Mfr # 468W18
  • Zoro # G5361069
product price: 
$
16.99
/ea

Key Features

Legend
WIPE YOUR FEET BEFORE ENTERING
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468W18
Zoro #
G5361069
UPC #
00194484039981
Country of Origin
United States
Item
Safety Sign
Legend
WIPE YOUR FEET BEFORE ENTERING
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Black
Header
Blank
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Sign Background Color
Blue, White
ANSI Compliant
Yes
Printed Language
English
Legend Color
Black, White
Sign Legend Text Color
Black, White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Rigid
Glow In The Dark
No
Metal Detectable
No
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Legend Background Color
Blue, White
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend
Wipe Your Feet Before Entering
Chemical Resistant
Yes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Please
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Wipe Your Feet Before Entering, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.