WOMEN, 12 in W x 12 in H, Circle, ABS Plastic, 486G69

  • Mfr # 486G69

  • Zoro # G6279819


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Legend
WOMEN
Sign Material
ABS Plastic
Height
12 in
Width
12 in
Thickness
0.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G69
Zoro #
G6279819
UPC #
00194484288693
Country of Origin
United States

Dimensions

Height
12 in
Width
12 in
Thickness
0.85 in
Depth
17/20 in

Details

Item
Safety Sign
Legend
WOMEN
Sign Material
ABS Plastic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Sign Shape
Circle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-4 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
Black
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51, California Title 24
ANSI Compliant
Yes
Includes
Double-Sided Adhesive Foam Mounting Tape
Legend Color
White
Sign Legend Text Color
White
Material Properties
Rigid
Write on Surface
No
Legend Pictogram Description
Woman
Mirror Print
No
ANSI 969 Compliant
No
Minimum Service Temperature
-4 Degrees F
Sign Header Text Color
No Header
Sign Mounting Location
Wall
Sign Legend Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
Not Rated
Sign Legend
Women
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Includes Mounting Hardware
Yes
Sign Legend Style
Symbol and Text
State Specific Sign
Yes
Chemical Resistant
No
Legend Pictogram ID
PADM-73
Metal Detectable
No
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Corrosion Resistant
No
Glow In The Dark
No
Minimum Application Temperature
-4 Degrees F
State Specific Regulations
California Title 24
Product Type
ADA Braille Facility Sign

Description

Safety Sign, Circle, Number of Printed Sides 1, English, Sign Legend Women, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.