Zoro Homepage

WOMEN, 8 in W x 2 in H, Horizontal Rectangle, Modified Acrylic, 486G70

  • Mfr # 486G70

  • Zoro # G6281103


product price: $35.69
/ea

Key Features

Legend
WOMEN
Sign Material
Modified Acrylic
Height
2 in
Width
8 in
Thickness
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G70
Zoro #
G6281103
UPC #
00194484288709
Country of Origin
United States

Dimensions

Height
2 in
Width
8 in
Thickness
0.091 in
Depth
9/100 in

Details

Item
Safety Sign
Legend
WOMEN
Sign Material
Modified Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
Brown
Header
No Header
Legend Style
Text
Operating Temp. Range
-4 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Printed Language
English
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Includes
Double-sided adhesive foam mounting tape
Legend Color
White
Sign Legend Text Color
White
Sign Header Text Color
No Header
Sign Format
Other Format
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
State Specific Sign
No
Sign Legend Style
Text
Chemical Resistant
No
Mirror Print
No
Graffiti Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
120 Degrees F
Average Outdoor Durability
Not Rated
Metal Detectable
No
Sign Legend Background Color
Brown
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend
Women
Includes Mounting Hardware
Yes
Minimum Application Temperature
0 Degrees F
Write on Surface
No
Sign Header
No Header
ANSI 969 Compliant
No
Abrasion Resistant
No
Minimum Service Temperature
0 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Product Type
ADA Braille Facility Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Women, Sign Legend Background Color Brown, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.