WOMEN, 8 in W x 8 in H, L-Shape Projection, PETG, 480X96

  • Mfr # 480X96

  • Zoro # G5794980


product price:  $12.49
/ea
Sold in multiples of 2 for $24.98

Key Features

Legend
WOMEN
Sign Material
PETG
Height
8 in
Width
8 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X96
Zoro #
G5794980
UPC #
00194484248161
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Legend
WOMEN
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
Sign Background Color
Brown
Header
No Header
Operating Temp. Range
0 Degrees F to 150 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Material Properties
Rigid
Minimum Application Temperature
0 Degrees F
Sign Legend
Women
Average Outdoor Durability
5 yr
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Legend Pictogram Description
Woman
Graffiti Resistant
Yes
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Write on Surface
No
Mounting Pattern
2 Flange
Legend Pictogram ID
PADM-73
Number of Printed Sides
2
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
150 Degrees F
State Specific Sign
No
Minimum Service Temperature
0 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
Brown
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Women, Sign Legend Background Color Brown, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.