This item is Discontinued.

Condor WOULD YOU LIKE SOME CHEESE TO GO ALONG WITH THAT WHINE?, 10 in W x 7 in H, Aluminum, 486P02 486P02

This item is Discontinued.

Condor

WOULD YOU LIKE SOME CHEESE TO GO ALONG WITH THAT WHINE?, 10 in W x 7 in H, Aluminum, 486P02 (Discontinued)

Mfr # 486P02
Zoro # G6299568
UPC # 00194484289843
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486P02
Zoro #
G6299568
UPC #
00194484289843
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
WOULD YOU LIKE SOME CHEESE TO GO ALONG WITH THAT WHINE?
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
ANSI Compliant
No
Sign Background Color
Yellow
Legend Style
Text
OSHA Compliant
No
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Format
Other Format
Sign Legend Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header
No Header
Chemical Resistant
Yes
Metal Detectable
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend
Would You Like Some Cheese To Go Along With That Whine?
Corrosion Resistant
Yes
Write on Surface
No
Material Properties
Rigid
Mirror Print
No
Sign Legend Background Color
Yellow
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Would You Like Some Cheese To Go Along With That Whine?, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.