WOULD YOU LIKE SOME CHEESE TO GO ALONG WITH THAT WHINE?, 10 in W x 7 in H, Polyethylene, 486P04

  • Mfr # 486P04

  • Zoro # G6312868


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
WOULD YOU LIKE SOME CHEESE TO GO ALONG WITH THAT WHINE?
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486P04
Zoro #
G6312868
UPC #
00194484289867
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
WOULD YOU LIKE SOME CHEESE TO GO ALONG WITH THAT WHINE?
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Sign Background Color
Yellow
Legend Style
Text
Printed Language
English
ANSI Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Chemical Resistant
Yes
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
Would You Like Some Cheese To Go Along With That Whine?
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Header
No Header
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Mirror Print
No
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Would You Like Some Cheese To Go Along With That Whine?, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.