This item is Discontinued.

Condor WOULD YOU LIKE SOME CHEESE TO GO ALONG WITH THAT WHINE?, 14 in W x 10 in H, Aluminum, 486P03 486P03

This item is Discontinued.

Condor

WOULD YOU LIKE SOME CHEESE TO GO ALONG WITH THAT WHINE?, 14 in W x 10 in H, Aluminum, 486P03 (Discontinued)

Mfr # 486P03
Zoro # G6246499
UPC # 00194484289850
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486P03
Zoro #
G6246499
UPC #
00194484289850
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
WOULD YOU LIKE SOME CHEESE TO GO ALONG WITH THAT WHINE?
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Printed Language
English
Legend Style
Text
Header
No Header
ANSI Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
No
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Would You Like Some Cheese To Go Along With That Whine?
Sign Format
Other Format
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Metal Detectable
No
Average Outdoor Durability
5 yr
Glow In The Dark
No
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Material Properties
Rigid
Mirror Print
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Would You Like Some Cheese To Go Along With That Whine?, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.