Shop CONDOR

WOULD YOU LIKE SOME CHEESE TO GO ALONG WITH THAT WHINE?, 14 in W x 10 in H, Polyethylene, 486P05

  • Mfr # 486P05
  • Zoro # G6318343

product price: 
$
13.39
/ea

Key Features

Legend
WOULD YOU LIKE SOME CHEESE TO GO ALONG WITH THAT WHINE?
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
486P05
Zoro #
G6318343
UPC #
00194484289874
Country of Origin
United States
Item
Safety Sign
Legend
WOULD YOU LIKE SOME CHEESE TO GO ALONG WITH THAT WHINE?
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
OSHA Compliant
No
Legend Style
Text
Header
No Header
Printed Language
English
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Mounting Pattern
4 Corner
State Specific Sign
No
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Sign Header
No Header
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Legend
Would You Like Some Cheese To Go Along With That Whine?
Glow In The Dark
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Format
Other Format
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Would You Like Some Cheese To Go Along With That Whine?, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.