This item is Discontinued.

Condor WOULD YOU LIKE SOME CHEESE TO GO ALONG WITH THAT WHINE?, 14 in W x 10 in H, Vinyl, 486P07 486P07

This item is Discontinued.

Condor

WOULD YOU LIKE SOME CHEESE TO GO ALONG WITH THAT WHINE?, 14 in W x 10 in H, Vinyl, 486P07 (Discontinued)

Mfr # 486P07
Zoro # G6301071
UPC # 00194484289898
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486P07
Zoro #
G6301071
UPC #
00194484289898
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WOULD YOU LIKE SOME CHEESE TO GO ALONG WITH THAT WHINE?
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Sign Background Color
Yellow
ANSI Compliant
No
Printed Language
English
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Mirror Print
No
Anti-Slip Surface
No
Sign Header
No Header
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Format
Other Format
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Legend
Would You Like Some Cheese To Go Along With That Whine?
Adhesive Type
Acrylic
Sign Legend Style
Text
Corrosion Resistant
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Sign Legend Background Color
Yellow
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Would You Like Some Cheese To Go Along With That Whine?, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.