Wrist Support, Elastic, Double Strap, Ambidextrous, Black, Size XL
Mfr # 3RXU3
Zoro # G4829666
product price: $7.69
/eaKey Features
Color
Black
Style
Double Strap
Material
Elastic
Fits
7-1/2 to 8-1/4 in
Wrist
Ambidextrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RXU3
Zoro #
G4829666
UPC #
190735091555
Country of Origin
China
Dimensions
Ergonomic Support Size
XL
Details
Item
Wrist Support
Color
Black
Style
Double Strap
Material
Elastic
Fits
7-1/2 to 8-1/4 in
Wrist
Ambidextrous
Features
2 in Wide Elastic Straps, Terry Cloth Lining
Description
Wrist Support, Double Strap Style, Ergonomic Support Size XL, Fits 7-1/2 to 8-1/4 in, Wrist Ambidextrous, Black, Elastic, Features 2 in Wide Elastic Straps, Terry Cloth Lining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.