Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrist Support, Elastic, Single Strap, Ambidextrous, Black, Size XL

  • Mfr # 3RXT8

  • Zoro # G4829641


product price: $6.49
/ea

Key Features

Color
Black
Style
Single Strap
Material
Elastic
Fits
7-1/2 to 8-1/4 in
Wrist
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RXT8
Zoro #
G4829641
UPC #
190735091517
Country of Origin
China

Dimensions

Ergonomic Support Size
XL

Details

Item
Wrist Support
Color
Black
Style
Single Strap
Material
Elastic
Fits
7-1/2 to 8-1/4 in
Wrist
Ambidextrous

Description

Wrist Support, Single Strap Style, Ergonomic Support Size XL, Fits 7-1/2 to 8-1/4 in, Wrist Ambidextrous, Black, Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.