Wrist Support, Neoprene, Single Strap, Ambidextrous, Black, Size M
Mfr # 3RXU5
Zoro # G3832114
product price: $7.49
/eaKey Features
Color
Black
Style
Single Strap
Material
Neoprene
Fits
6-1/4 to 6-3/4 in
Wrist
Ambidextrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RXU5
Zoro #
G3832114
UPC #
190735091579
Country of Origin
China
Dimensions
Ergonomic Support Size
M
Details
Item
Wrist Support
Color
Black
Style
Single Strap
Material
Neoprene
Fits
6-1/4 to 6-3/4 in
Wrist
Ambidextrous
Features
Terry Cloth Lining
Description
Wrist Support, Single Strap Style, Ergonomic Support Size M, Fits 6-1/4 to 6-3/4 in, Wrist Ambidextrous, Black, Neoprene, Features Terry Cloth Lining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.