Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Write-On Maximum Occupancy Sign, 14" W x 10" H, English, Polystyrene, White ADN837P1014

Write-On Maximum Occupancy Sign, 14" W x 10" H, English, Polystyrene, White (Discontinued)

  • Mfr # ADN837P1014
  • Zoro # G8514013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADN837P1014
Zoro #
G8514013
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in

Details

Item
Write-On Maximum Occupancy Sign
Header
Notice
Legend
Maximum Occupancy __ People
Sign Shape
Rectangle
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Header Legend Color
White
Header Background Color
Blue
Legend Style
Text
Sign Legend Text Color
Black

Description

Write-On Maximum Occupancy Sign, Sign Subject Matter Social Distancing, Height 10 in, Width 14 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Notice, Legend Maximum Occupancy __ People, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.