Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1YAD6
Zoro #
G0010762
UPC #
190735052136
Country of Origin
China
Dimensions
Size
XL
Fits Chest Size
54 in
Details
Item
High Visibility Vest
Color
Orange
ANSI Class
1
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
ATPV Rating
Not Rated
Features
360 Degree Visibility
Vest Stripe Color Family
Green/Yellow and Silver
Standards
Meets ANSI-ISEA 107-2010
Pockets
0-3
Total Number of Pockets
0
Material Construction
Polyester
Description
High Visibility Vest, ANSI Class 1, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 54 in, Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 32 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.