Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor XL Class 2 High Visibility Vest, Orange, Stripe Color: Silver 11K784

XL Class 2 High Visibility Vest, Orange, Stripe Color: Silver (Discontinued)

  • Mfr # 11K784
  • Zoro # G3748997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11K784
Zoro #
G3748997
UPC #
190735047651
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
48 in to 50 in
Vest Size
XL
Length
27 1/2 in
Maximum Chest Size
48 in
Reflective Stripe Width
2 in
Minimum Chest Size
50 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Men's
Stripe Color
Silver
ATPV Rating
Not Rated
Features
Reinforced Webbing, Brilliant Trim Reflective Edging, and Grommets
Vest Stripe Color Family
Green/Yellow and Silver
Standards
ANSI/ISEA 107-2010
Pockets
4-6
Fall Protection Compatible
No
Horizontal Stripe Type
Single
Expandable
No
Includes ID Window
No
Cooling
No
Reflective Stripe Border Type
Contrasting
# of Horizontal Stripes
1
Total Number of Pockets
6
ANSI Type
Type R
Fabric Construction
Mesh
Reflective Stripe Color
Silver
Reflective Stripe Border Color
Green
Reflective Stripe Main Color
Silver
Number of Inside Pockets
2
Safety Vest Style
Surveyor's
Breakaway
No
Includes LED Lights
No
Number of Outside Pockets
4
Vest Features
Mic Tab
Includes Tool Lanyard Grommets
No
Reflective Stripe Location
Chest
Contrasting Stripes
Yes

Description

High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 48 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Reinforced Webbing, Brilliant Trim Reflective Edging, and Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.