Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XL Class 3 High Visibility Vest, Orange

  • Mfr # 1YAT5

  • Zoro # G0011462


product price: $19.19
/ea

Key Features

Color
Orange
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YAT5
Zoro #
G0011462
UPC #
190735052877
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
52 in
Vest Size
XL
Length
24 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Green/Yellow and Silver
Features
360 Degrees Visibility
ATPV Rating
Not Rated
Standards
Meets ANSI-ISEA 107-2004
Reflective Stripe Main Color
Silver
Total Number of Pockets
5
Number of Outside Pockets
2
Safety Vest Style
Standard
Number of Inside Pockets
3
Shop By
Closeouts

Description

High Visibility Vest, ANSI Class 3, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 24 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degrees Visibility, Standards Meets ANSI-ISEA 107-2004

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.