YOUR JOB IS NOT COMPLETE UNTIL YOUR AREA IS CLEAN, 10 in W x 14 in H, Vertical Rectangle, 468X68
Mfr # 468X68
Zoro # G5385438
product price:Â $4.79
/ea
Sold in multiples of 3 for $14.37
Key Features
Legend
YOUR JOB IS NOT COMPLETE UNTIL YOUR AREA IS CLEAN
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
468X68
Zoro #
G5385438
UPC #
00194484076399
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Your Job Is Not Complete Until Your Work Area Is Clean, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.