YOUR JOB IS NOT COMPLETE UNTIL YOUR AREA IS CLEAN, 7 in W x 10 in H, Horizontal Rectangle, 468X63

  • Mfr # 468X63

  • Zoro # G5383049


product price:  $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Legend
YOUR JOB IS NOT COMPLETE UNTIL YOUR AREA IS CLEAN
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468X63
Zoro #
G5383049
UPC #
00194484076375
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
YOUR JOB IS NOT COMPLETE UNTIL YOUR AREA IS CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
Printed Language
English
Header Legend Color
Black
Header
Blank
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Style
Text
State Specific Sign
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Write on Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Sign Format
Other Format
Glow In The Dark
No
Metal Detectable
No
Sign Legend
Your Job Is Not Complete Until Your Work Area Is Clean
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Your Job Is Not Complete Until Your Work Area Is Clean, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.