YOUR JOB IS NOT COMPLETE UNTIL YOUR AREA IS CLEAN, 7 in W x 10 in H, Horizontal Rectangle, 468X67

  • Mfr # 468X67

  • Zoro # G5203340


product price:  $3.89
/ea

Key Features

Legend
YOUR JOB IS NOT COMPLETE UNTIL YOUR AREA IS CLEAN
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468X67
Zoro #
G5203340
UPC #
00194484040864
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
YOUR JOB IS NOT COMPLETE UNTIL YOUR AREA IS CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Black
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Legend Style
Text
Header
Blank
Header Background Color
Black
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Flexible
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Sign Legend
Your Job Is Not Complete Until Your Work Area Is Clean
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Mirror Print
No
Write on Surface
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Your Job Is Not Complete Until Your Work Area Is Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.