YOUR MOTHER ISN'T HERE SO CLEAN UP AFTER YOURSELF!, 14 in W x 10 in H, Horizontal Rectangle, 468W46

  • Mfr # 468W46

  • Zoro # G5772337


product price:  $23.99
/ea

Key Features

Legend
YOUR MOTHER ISN'T HERE SO CLEAN UP AFTER YOURSELF!
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468W46
Zoro #
G5772337
UPC #
00194484207991
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
YOUR MOTHER ISN'T HERE SO CLEAN UP AFTER YOURSELF!
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
Printed Language
English
Header Background Color
Black
ANSI Compliant
Yes
Header
Blank
Header Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Blue
Sign Legend Text Color
Blue, White
State Specific Sign
No
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend
Keep This Area Clean Your Mother Isn't Here So Clean Up After Yourself!
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Metal Detectable
No
Material Properties
Rigid
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
Blue, White
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Write on Surface
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Area Clean Your Mother Isn't Here So Clean Up After Yourself!, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.