Shop CONDUCTIX-WAMPFLER

Cord Reel With Hand Lamp, Spring Retracted, NEMA 5-20R, 12 AWG, Yellow Reel Color, 100 ft Length

  • Mfr # XA-141120310016

  • Zoro # G3902092


product price:  $1,192.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
100 ft
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-20R
Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XA-141120310016
Zoro #
G3902092
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
100 ft
Wire Size
12 AWG
Overall Depth
13 11/16 in
Overall Width
14 1/2 in
Overall Height
15 in
Feeder Cord Length
6 ft

Details

Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-20R
Reel Color
Yellow
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
20A
Retractable Cord Ending
Quad GFCI Box Receptacl
Holds
100 ft. of 12/3
Watts
2500
Feeder Cord Ending
Grounding Plug
Grade
Heavy Duty
Indoor / Outdoor
Indoor/Outdoor
Cord Included
Yes
Slip Ring Rating
35A @ 600V
Temp. Range
-22 Degrees to 194 Degrees F
Reel Mounting
Ceiling, Floor, Wall
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Voltage
125V AC
NEC Cord Designation
SJOW
Standards
NEMA 2
Reel Material
Steel
Enclosed Reel
No
Reel Capacity
100 ft of 12/3
Location
Indoor
Number of Conductors
3
Trade Designation
SJOW
Temp. Rating
-22 Degrees to 194 Degrees F
Voltage - Ext. Cords and Outlet Strips
125VAC

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Ending Quad GFCI Box Receptacl, Retractable Cord Length 100 ft, Reel Color Yellow, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 4, Feeder Cord Length 6 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products