Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slewing Ring Bearing, 11.811" O.D.

  • Mfr # CD-MTO-145

  • Zoro # G215271674


product price: $1,388.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Moment Rating
26,000 ft-lb
Load Direction
Moment
Number of Inside Mount Holes
16
Bore Diameter
6.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-MTO-145
Zoro #
G215271674
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
6.89 in
Outside Bolt Circle Diameter
10 5/8 in
Outside Diameter
11.811 in
Overall Width
1.97 in

Details

Item
Slewing Ring Bearing
System of Measurement
Inch
Moment Rating
26,000 ft-lb
Load Direction
Moment
Number of Inside Mount Holes
16
Gear Type
No Gear
Number of Outside Mount Holes
16
Weight
37 lb

Description

Slewing Ring Bearing, Bore Diameter 6.89 in, Moment Rating 26,000 ft-lb, Outside Diameter 11.811 in, Overall Width 1.97 in, System of Measurement Inch, Gear Type No Gear, Gear Tooth Load Capacity Not Applicable, Load Direction Moment, Number of Gear Teeth Not Applicable, Number of Inside Mount Holes 16, Number of Outside Mount Holes 16, Outside Bolt Circle Diameter 10 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.