Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slewing Ring Bearing, 12.286" O.D.

  • Mfr # CD-MTE-145

  • Zoro # G715271617


product price: $1,507.99
/ea
Free Shipping & Returns

Key Features

Load Direction
Moment
Number of Inside Mount Holes
15
Number of Gear Teeth
60
Gear Type
External
Number of Outside Mount Holes
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-MTE-145
Zoro #
G715271617
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.97 in
Bore Diameter
6.89 in
Outside Diameter
12.286 in
Outside Bolt Circle Diameter
10 5/8 in

Details

Load Direction
Moment
Number of Inside Mount Holes
15
Number of Gear Teeth
60
Gear Type
External
Number of Outside Mount Holes
16
Weight
38 lb
System of Measurement
Inch
Gear Tooth Load Capacity
26,800 lb/sq in
Item
Slewing Ring Bearing
Moment Rating
26,000 ft-lb

Description

Slewing Ring Bearing, Bore Diameter 6.89 in, Moment Rating 26,000 ft-lb, Outside Diameter 12.286 in, Overall Width 1.97 in, System of Measurement Inch, Gear Type External, Gear Tooth Load Capacity 26,800 lb/sq in, Load Direction Moment, Number of Gear Teeth 60, Number of Inside Mount Holes 15, Number of Outside Mount Holes 16, Outside Bolt Circle Diameter 10 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.