Zoro Homepage

Slewing Ring Bearing, 14.37" O.D.

  • Mfr # CD-MTO-210

  • Zoro # G615271724


product price: $1,466.99
/ea
Free Shipping & Returns

Key Features

Moment Rating
44,500 ft-lb
Gear Type
No Gear
Weight
38 lb
Number of Inside Mount Holes
20
Outside Diameter
14.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-MTO-210
Zoro #
G615271724
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
14.37 in
Bore Diameter
9.449 in
Overall Width
1.57 in
Outside Bolt Circle Diameter
13 3/16 in

Details

Moment Rating
44,500 ft-lb
Item
Slewing Ring Bearing
Gear Type
No Gear
Weight
38 lb
Number of Inside Mount Holes
20
System of Measurement
Inch
Load Direction
Moment
Number of Outside Mount Holes
16

Description

Slewing Ring Bearing, Bore Diameter 9.449 in, Moment Rating 44,500 ft-lb, Outside Diameter 14.37 in, Overall Width 1.57 in, System of Measurement Inch, Gear Type No Gear, Gear Tooth Load Capacity Not Applicable, Load Direction Moment, Number of Gear Teeth Not Applicable, Number of Inside Mount Holes 20, Number of Outside Mount Holes 16, Outside Bolt Circle Diameter 13 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.