Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slewing Ring Bearing, 16.535" O.D.

  • Mfr # CD-MTO-265

  • Zoro # G215271698


product price: $2,182.99
/ea
Free Shipping & Returns

Key Features

Outside Bolt Circle Diameter
15 11/32 in
Overall Width
1.97 in
Gear Type
No Gear
System of Measurement
Inch
Bore Diameter
11.614 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-MTO-265
Zoro #
G215271698
UPC #
-
Country of Origin
China

Dimensions

Outside Bolt Circle Diameter
15 11/32 in
Overall Width
1.97 in
Bore Diameter
11.614 in
Outside Diameter
16.535 in

Details

Item
Slewing Ring Bearing
Gear Type
No Gear
System of Measurement
Inch
Weight
54 lb
Moment Rating
62,000 ft-lb
Load Direction
Moment
Number of Outside Mount Holes
18
Number of Inside Mount Holes
24

Description

Slewing Ring Bearing, Bore Diameter 11.614 in, Moment Rating 62,000 ft-lb, Outside Diameter 16.535 in, Overall Width 1.97 in, System of Measurement Inch, Gear Type No Gear, Gear Tooth Load Capacity Not Applicable, Load Direction Moment, Number of Gear Teeth Not Applicable, Number of Inside Mount Holes 24, Number of Outside Mount Holes 18, Outside Bolt Circle Diameter 15 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.