Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slewing Ring Bearing, 17.086" O.D.

  • Mfr # CD-MTE-265

  • Zoro # G415271702


product price: $1,833.99
/ea
Free Shipping & Returns

Key Features

Number of Outside Mount Holes
18
Overall Width
1.97 in
Weight
57 lb
Gear Type
External
Number of Inside Mount Holes
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-MTE-265
Zoro #
G415271702
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.97 in
Outside Diameter
17.086 in
Outside Bolt Circle Diameter
15 11/32 in
Bore Diameter
11.614 in

Details

Number of Outside Mount Holes
18
Weight
57 lb
Gear Type
External
Number of Inside Mount Holes
23
Item
Slewing Ring Bearing
Gear Tooth Load Capacity
26,800 lb/sq in
Number of Gear Teeth
84
Load Direction
Moment
Moment Rating
62,000 ft-lb
System of Measurement
Inch

Description

Slewing Ring Bearing, Bore Diameter 11.614 in, Moment Rating 62,000 ft-lb, Outside Diameter 17.086 in, Overall Width 1.97 in, System of Measurement Inch, Gear Type External, Gear Tooth Load Capacity 26,800 lb/sq in, Load Direction Moment, Number of Gear Teeth 84, Number of Inside Mount Holes 23, Number of Outside Mount Holes 18, Outside Bolt Circle Diameter 15 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.