Zoro Homepage

Slewing Ring Bearing, 20.486" O.D.

  • Mfr # CD-MTE-324T

  • Zoro # G015508512


product price: $2,691.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Outside Bolt Circle Diameter
18 7/8 in
Gear Type
External
Weight
98 lb
Number of Outside Mount Holes
20
Number of Inside Mount Holes
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-MTE-324T
Zoro #
G015508512
UPC #
-
Country of Origin
China

Dimensions

Outside Bolt Circle Diameter
18 7/8 in
Bore Diameter
14.375 in
Outside Diameter
20.486 in
Overall Width
2.06 in

Details

Gear Type
External
Weight
98 lb
Number of Outside Mount Holes
20
Number of Inside Mount Holes
20
Gear Tooth Load Capacity
26,800 lb/sq in
Item
Slewing Ring Bearing
Load Direction
Moment
Number of Gear Teeth
101
System of Measurement
Inch
Moment Rating
102,400 ft-lb

Description

Slewing Ring Bearing, Bore Diameter 14.375 in, Moment Rating 102,400 ft-lb, Outside Diameter 20.486 in, Overall Width 2.06 in, System of Measurement Inch, Gear Type External, Gear Tooth Load Capacity 26,800 lb/sq in, Load Direction Moment, Number of Gear Teeth 101, Number of Inside Mount Holes 20, Number of Outside Mount Holes 20, Outside Bolt Circle Diameter 18 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.