Zoro Homepage

Slewing Ring Bearing, 20.486" O.D.

  • Mfr # CD-MTO-324T

  • Zoro # G615271632


product price: $2,505.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.06 in
Load Direction
Moment
Gear Type
No Gear
Weight
105 lb
Moment Rating
102,400 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-MTO-324T
Zoro #
G615271632
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2.06 in
Bore Diameter
14.375 in
Outside Diameter
20.486 in
Outside Bolt Circle Diameter
18 7/8 in

Details

Load Direction
Moment
Item
Slewing Ring Bearing
Gear Type
No Gear
Weight
105 lb
Moment Rating
102,400 ft-lb
System of Measurement
Inch
Number of Outside Mount Holes
20
Number of Inside Mount Holes
20

Description

Slewing Ring Bearing, Bore Diameter 14.375 in, Moment Rating 102,400 ft-lb, Outside Diameter 20.486 in, Overall Width 2.06 in, System of Measurement Inch, Gear Type No Gear, Gear Tooth Load Capacity Not Applicable, Load Direction Moment, Number of Gear Teeth Not Applicable, Number of Inside Mount Holes 20, Number of Outside Mount Holes 20, Outside Bolt Circle Diameter 18 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.