Zoro Homepage

Slewing Ring Bearing, 25.51" O.D.

  • Mfr # CD-RK6-22P1Z

  • Zoro # G715271549


product price: $3,222.99
/ea
Free Shipping & Returns

Key Features

Number of Outside Mount Holes
12
Overall Width
2.2 in
Outside Diameter
25.51 in
Gear Type
No Gear
Number of Inside Mount Holes
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-RK6-22P1Z
Zoro #
G715271549
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2.2 in
Outside Diameter
25.51 in
Outside Bolt Circle Diameter
24 3/8 in
Bore Diameter
18.13 in

Details

Number of Outside Mount Holes
12
Item
Slewing Ring Bearing
Gear Type
No Gear
Number of Inside Mount Holes
15
System of Measurement
Inch
Load Direction
Moment
Weight
76 lb
Moment Rating
37,700 ft-lb

Description

Slewing Ring Bearing, Bore Diameter 18.13 in, Moment Rating 37,700 ft-lb, Outside Diameter 25.51 in, Overall Width 2.2 in, System of Measurement Inch, Gear Type No Gear, Gear Tooth Load Capacity Not Applicable, Load Direction Moment, Number of Gear Teeth Not Applicable, Number of Inside Mount Holes 15, Number of Outside Mount Holes 12, Outside Bolt Circle Diameter 24 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.