Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slewing Ring Bearing, 33.39" O.D.

  • Mfr # CD-RK6-29P1Z

  • Zoro # G415271610


product price: $2,943.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
2.2 in
Outside Bolt Circle Diameter
32 1/4 in
System of Measurement
Inch
Load Direction
Moment
Weight
104 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-RK6-29P1Z
Zoro #
G415271610
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2.2 in
Outside Bolt Circle Diameter
32 1/4 in
Bore Diameter
26.13 in
Outside Diameter
33.39 in

Details

System of Measurement
Inch
Load Direction
Moment
Weight
104 lb
Number of Inside Mount Holes
18
Item
Slewing Ring Bearing
Number of Outside Mount Holes
15
Moment Rating
54,200 ft-lb
Gear Type
No Gear

Description

Slewing Ring Bearing, Bore Diameter 26.13 in, Moment Rating 54,200 ft-lb, Outside Diameter 33.39 in, Overall Width 2.2 in, System of Measurement Inch, Gear Type No Gear, Gear Tooth Load Capacity Not Applicable, Load Direction Moment, Number of Gear Teeth Not Applicable, Number of Inside Mount Holes 18, Number of Outside Mount Holes 15, Outside Bolt Circle Diameter 32 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.