Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slewing Ring Bearing, 5.315" O.D.

  • Mfr # CD-MTO-065

  • Zoro # G715665959


product price: $712.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Overall Width
0.87 in
Gear Type
No Gear
Load Direction
Moment
Moment Rating
1,330 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-MTO-065
Zoro #
G715665959
UPC #
-
Country of Origin
China

Dimensions

Overall Width
0.87 in
Outside Bolt Circle Diameter
4 23/32 in
Bore Diameter
3.149 in
Outside Diameter
5.315 in

Details

System of Measurement
Inch
Gear Type
No Gear
Load Direction
Moment
Moment Rating
1,330 ft-lb
Number of Inside Mount Holes
8
Item
Slewing Ring Bearing
Weight
4 lb
Number of Outside Mount Holes
8

Description

Slewing Ring Bearing, Bore Diameter 3.149 in, Moment Rating 1,330 ft-lb, Outside Diameter 5.315 in, Overall Width 0.87 in, System of Measurement Inch, Gear Type No Gear, Gear Tooth Load Capacity Not Applicable, Load Direction Moment, Number of Gear Teeth Not Applicable, Number of Inside Mount Holes 8, Number of Outside Mount Holes 8, Outside Bolt Circle Diameter 4 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.