Zoro Homepage

Slewing Ring Bearing, 8.898" O.D.

  • Mfr # CD-MTO-122

  • Zoro # G115271682


product price: $1,115.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
8.898 in
Overall Width
1.34 in
Number of Inside Mount Holes
12
Weight
13 lb
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-MTO-122
Zoro #
G115271682
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
8.898 in
Overall Width
1.34 in
Outside Bolt Circle Diameter
8 3/16 in
Bore Diameter
5.512 in

Details

Number of Inside Mount Holes
12
Weight
13 lb
System of Measurement
Inch
Gear Type
No Gear
Number of Outside Mount Holes
12
Moment Rating
5,020 ft-lb
Load Direction
Moment
Item
Slewing Ring Bearing

Description

Slewing Ring Bearing, Bore Diameter 5.512 in, Moment Rating 5,020 ft-lb, Outside Diameter 8.898 in, Overall Width 1.34 in, System of Measurement Inch, Gear Type No Gear, Gear Tooth Load Capacity Not Applicable, Load Direction Moment, Number of Gear Teeth Not Applicable, Number of Inside Mount Holes 12, Number of Outside Mount Holes 12, Outside Bolt Circle Diameter 8 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.