This item is Discontinued.

Conex Disposable Cold Cup 20 oz. Clear, Plastic, Pk600 20PX

Disposable Cold Cup 20 oz. Clear, Plastic, Pk600 (Discontinued)

  • Mfr # 20PX
  • Zoro # G5923592
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20PX
Zoro #
G5923592
UPC #
041594673201
Country of Origin
United States

Details

Item
Disposable Cold Cup
Disposable Foodware Capacity
20 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold Cup
Basic Foodware Material
Plastic
Capacity
20 oz.
Disposable Cup Sub-category
Cold Cup
Use Lid Number
Mfr. No. 626TS, 626TP, DNR626, DLR626, DLW626
Disposable Foodware Capacity Range
18 to 24 oz.
Secondary Foodware Material
PET

Description

Disposable Cold Cup, Microwave Safe No, Package Quantity 600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.