This item is Discontinued.

Conex Galaxy Disposable Cold Cup 14 oz. Clear, Plastic, Pk1000 Y14

Disposable Cold Cup 14 oz. Clear, Plastic, Pk1000 (Discontinued)

  • Mfr # Y14
  • Zoro # G5982803
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Y14
Zoro #
G5982803
UPC #
041594500064
Country of Origin
United States

Details

Item
Disposable Cold Cup
Disposable Foodware Capacity
14 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold Cup
Basic Foodware Material
Plastic
Capacity
14 oz.
Disposable Cup Sub-category
Cold Cup
Use Lid Number
Mfr. No. 695TS
Disposable Foodware Capacity Range
12 to 16 oz.
Secondary Foodware Material
Polystyrene

Description

Disposable Cold Cup, Microwave Safe No, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.