Disposable Cold Cup 9 oz. Clear, Plastic, Pk2500 (Discontinued)
- Mfr # Y9
- Zoro # G5981026
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Y9
Zoro #
G5981026
UPC #
041594500033
Country of Origin
United States
Details
Item
Disposable Cold Cup
Disposable Foodware Capacity
9 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold Cup
Basic Foodware Material
Plastic
Capacity
9 oz.
Disposable Foodware Capacity Range
9 to 10 oz.
Disposable Cup Sub-category
Cold Cup
Use Lid Number
Mfr. No. 695TS
Secondary Foodware Material
Polystyrene
Description
Disposable Cold Cup, Microwave Safe No, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.