Zoro Homepage

Evolution A-Frame Ladder

  • Mfr # 7100X

  • Zoro # G515879143


product price: $324.99
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
7100X
Zoro #
G515879143
UPC #
9132710023
Country of Origin
United States

Description

This economical yet full-featured white A-Frame ladder is great for non-deck above ground pool applications. Our A-Frame ladder provides a safe and secure entry & exit from your above ground pool featuring 16 in. tread width and a swing-up outer section to prevent unwanted pool access. The outer treads can also be locked with the included padlock. Fits 48 to 54 in. deep pools features snap-lock treads for quick & easy assembly and accommodates up to 300 lbs. Also features an anti-entrapment barrier to prevent entrapment behind the ladder. Will not work with EZ Set inflatable pools and Ladder must be fastened to top seat of pool. -Dimension - 53.25 x 20.25 x 8 in.