This item is Discontinued.

This item is Discontinued.
Confident (Discontinued)
Mfr #
CG001
Zoro #
G215695418
UPC # 5060633250048
Country of Origin Germany
Category Exercise Equipment
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CG001
Zoro #
G215695418
UPC #
5060633250048
Country of Origin
Germany
Dimensions
Length
8.9 in
Depth
6.8 in
Details
Material
Cardboard
Color
Orange
Description
CONFIDENT? is a highly entertaining family party game where you answer curious questions like how many slices are there in a loaf of bread? But, instead of giving specific answers, everyone answers with a RANGE! You only need to get the right answer in your range to win points so everyone can have a go, but the smaller your range compared to everyone else, the more you score. Its for two or more people playing individually or in teams, great for adult game night, or to play with family. Suggested for ages 12+, but if you play in teams or pick the most suitable questions, even younger can play - as young as 8 and up to 98. Are you CONFIDENT enough to win?
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.