This item is Discontinued.

Conform Disposable Exam Gloves, Natural Rubber Latex, Powder Free, White, M, 100 PK GLV2100M

Disposable Exam Gloves, Natural Rubber Latex, Powder Free, White, M, 100 PK (Discontinued)

  • Mfr # GLV2100M
  • Zoro # G5031979
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GLV2100M
Zoro #
G5031979
UPC #
848109035499
Country of Origin
Unknown

Dimensions

Glove Size
M
Palm Thickness
5.00 mil
Size
M

Details

Item
Disposable Exam Gloves
Disposable Glove Material
Natural Rubber Latex
Color
White
Powdered/Powder Free
Powder Free
Material
Natural Rubber Latex

Description

XT Latex Gloves,Exam Grade,M,PK100, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.