Disposable Exam Gloves, 5.00 mil Palm, Natural Rubber Latex, XL, 100 PK, White (Discontinued)
- Mfr # GLV2100XL
- Zoro # G5031951
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GLV2100XL
Zoro #
G5031951
UPC #
848109035512
Country of Origin
Unknown
Dimensions
Size
XL
Palm Thickness
5.00 mil
Glove Size
XL
Details
Item
Disposable Exam Gloves
Color
White
Material
Natural Rubber Latex
Disposable Glove Material
Latex
Powdered/Powder Free
Powder Free
Description
XT Latex Gloves,Exam Grade,XL,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.