This item is Discontinued.
This item is Discontinued.
Disposable Gloves, 5 mil Palm, Latex, M, 100 PK, White (Discontinued)
Mfr #
516701
Zoro #
G4433515
UPC # 076490001476
Country of Origin Malaysia
Category Disposable Gloves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
516701
Zoro #
G4433515
UPC #
076490001476
Country of Origin
Malaysia
Dimensions
Size
M
Palm Thickness
5 mil
Glove Size
Medium
Details
Item
Disposable Gloves
Color
White
Material
Latex
Latex-Free
No
Legend Style
Disposable
Disposable Glove Material
Latex
Language
Disposable
ANSI/ISEA Abrasion Level
Not Rated
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Glove Construction
Seamless Knit
Hand Specific
Ambidextrous
Glove Hand Style
Ambidextrous
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.