This item is Discontinued.

Conform Disposable Gloves, 5 mil Palm, Latex, S, 100 PK, White 516700

Disposable Gloves, 5 mil Palm, Latex, S, 100 PK, White (Discontinued)

  • Mfr # 516700
  • Zoro # G4433506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
516700
Zoro #
G4433506
UPC #
076490001469
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
5 mil
Glove Size
Small

Details

Item
Disposable Gloves
Color
White
Material
Latex
Latex-Free
No
ANSI/ISEA Abrasion Level
Not Rated
Disposable Glove Material
Latex
Legend Style
Disposable
Language
Disposable
Glove Construction
Seamless Knit
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Hand Specific
Ambidextrous
Glove Hand Style
Ambidextrous

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.