1-3/16 in Fixed Bore 1 Groove Standard V-Belt Pulley 14 in OD

  • Mfr # CA1400X118KW

  • Zoro # G4446463


product price:  $36.15
/ea

Key Features

Pulley Outside Dia.
14 in
Fits Shaft Dia.
1-3/16 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA1400X118KW
Zoro #
G4446463
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
14 in
Fits Shaft Dia.
1-3/16 in
Pulley Bore Dia.
1 3/16 in
Keyway Size
0.250" x 0.125"
3L Belt Pitch Dia.
13.55 in
4L or A Belt Pitch Dia.
13.85 in
Keyway Size Type
0.250 in x 0.125 in
Keyway Width
1/2 in
Maximum Bore Diameter
1 3/16 in
Set Screw Size
5/16 in
Face Width
0.69 in
For Belt Trade Size
4L, A
Outside Diameter
14 in
Pitch Diameter
13 3/4 in
Keyway Depth
1/8 in
4L Pitch Diameter
13.75 in
Length through Bore
1 3/32 in
Bore Diameter
1 3/16 in
A Pitch Diameter
13.75 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Industry Number
CA1400X118KW
Set Screw Included
Yes
Item
Standard V-Belt Pulley
Includes
Set Screw
Bore Type
Fixed
Resistance Properties
Corrosion Resistant, Impact Resistant
Material
Zinc
Material Grade
Zamak 3
Weight
2.7 lb
Hub Type
One Side
Pulley Construction
Spoked
Material Fabrication
Cast
For V-Belt Type
Classical
Hub Projection
0.594 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 13.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 13.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/16 in, Bore Type Fixed, For Belt Trade Size 4L, A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.