1 in Fixed Bore 1 Groove Standard V-Belt Pulley 12 in OD

  • Mfr # CA1200X100KW

  • Zoro # G4446524


product price:  $49.49
/ea

Key Features

Pulley Outside Dia.
12 in
Fits Shaft Dia.
1 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA1200X100KW
Zoro #
G4446524
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
12 in
Fits Shaft Dia.
1 in
Pulley Bore Dia.
1 in
Keyway Size
0.250" x 0.125"
Keyway Size Type
0.250 in x 0.125 in
4L or A Belt Pitch Dia.
11.85 in
3L Belt Pitch Dia.
11.55 in
Maximum Bore Diameter
1 in
Pitch Diameter
11 3/4 in
Face Width
0.69 in
Keyway Width
1/4 in
For Belt Trade Size
4L, A
Set Screw Size
5/16 in
Bore Diameter
1 in
Keyway Depth
1/8 in
4L Pitch Diameter
11.75 in
Length through Bore
1 3/32 in
Outside Diameter
12 in
A Pitch Diameter
11.75 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Industry Number
CA1200X100KW
Set Screw Included
Yes
Item
Standard V-Belt Pulley
Includes
Set Screw
Weight
1.96 lb
Hub Type
One Side
Hub Projection
0.594 in
Resistance Properties
Corrosion Resistant, Impact Resistant
Material
Zinc
For V-Belt Type
Classical
Material Fabrication
Cast
Pulley Construction
Spoked
Material Grade
Zamak 3
Bore Type
Fixed

Description

Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 11.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 11.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, For Belt Trade Size 4L, A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.