Shop CONGRESS

1 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD

  • Mfr # CA0700X100KW

  • Zoro # G4446899


product price:  $37.59
/ea

Key Features

Pulley Outside Dia.
7 in
Fits Shaft Dia.
1 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA0700X100KW
Zoro #
G4446899
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
7 in
Fits Shaft Dia.
1 in
Pulley Bore Dia.
1 in
Keyway Size
0.250" x 0.125"
4L or A Belt Pitch Dia.
6.85 in
3L Belt Pitch Dia.
6.55 in
Keyway Size Type
0.250 in x 0.125 in
Length through Bore
1 3/32 in
Face Width
0.69 in
Keyway Depth
1/8 in
Set Screw Size
5/16"-18
Keyway Width
1/2 in
Outside Diameter
7 in
Pitch Diameter
6 3/4 in
A Pitch Diameter
6.75 in
Bore Diameter
1 in
For Belt Trade Size
4L, A
4L Pitch Diameter
6.75 in
Maximum Bore Diameter
1 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Industry Number
CA0700X100KW
Item
V-Belt Pulley
Set Screw Included
Yes
Includes
Set Screw
Hub Type
Single-Sided
Material Grade
Zamak 3
For V-Belt Type
Classical
Bore Type
Fixed
Material Fabrication
Cast
Weight
0.99 lb
Material
Zinc
Resistance Properties
Impact-Resistant
Hub Projection
0.594 in
Pulley Construction
Spoked

Description

Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, For Belt Trade Size 4L, A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.