1 in Fixed Bore 1 Groove Standard V-Belt Pulley 4 in OD

  • Mfr # CA0400X100KW

  • Zoro # G4446269


product price: $8.99
/ea

Key Features

Pulley Outside Dia.
4 in
Fits Shaft Dia.
1 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA0400X100KW
Zoro #
G4446269
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
4 in
Fits Shaft Dia.
1 in
Pulley Bore Dia.
1 in
Keyway Size
0.250" x 0.125"
Keyway Size Type
0.250 in x 0.125 in
3L Belt Pitch Dia.
3.55 in
4L or A Belt Pitch Dia.
3.85 in
Bore Diameter
1 in
Outside Diameter
4 in
Maximum Bore Diameter
1 in
Keyway Width
1/2 in
Length through Bore
7/8 in
4L Pitch Diameter
3.85 in
Face Width
0.63 in
For Belt Trade Size
4L, A
Keyway Depth
1/8 in
Set Screw Size
5/16 in
Pitch Diameter
3 3/4 in
A Pitch Diameter
3.75 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Industry Number
CA0400X100KW
Set Screw Included
Yes
Item
Standard V-Belt Pulley
Includes
Set Screw
Weight
0.64 lb
Material Fabrication
Cast
Hub Type
One Side
Bore Type
Fixed
Resistance Properties
Corrosion Resistant, Impact Resistant
Material
Zinc
For V-Belt Type
Classical
Material Grade
Zamak 3
Hub Projection
0.438 in
Pulley Construction
Plain

Description

Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.85 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, For Belt Trade Size 4L, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.