1 in Fixed Bore 1 Groove Standard V-Belt Pulley 6 in OD

  • Mfr # CA0600X100KW

  • Zoro # G4446838


product price: $22.49
/ea

Key Features

Fits Shaft Dia.
1 in
Pulley Outside Dia.
6 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA0600X100KW
Zoro #
G4446838
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
1 in
Pulley Outside Dia.
6 in
Pulley Bore Dia.
1 in
Keyway Size
0.250" x 0.125"
4L or A Belt Pitch Dia.
5.85 in
3L Belt Pitch Dia.
5.55 in
Keyway Size Type
0.250 in x 0.125 in
Set Screw Size
5/16 in
4L Pitch Diameter
5.75 in
Outside Diameter
6 in
Keyway Depth
1/8 in
Face Width
0.69 in
Maximum Bore Diameter
1 in
Length through Bore
1 3/32 in
For Belt Trade Size
4L, A
Pitch Diameter
5 3/4 in
Bore Diameter
1 in
Keyway Width
1/4 in
A Pitch Diameter
5.75 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Industry Number
CA0600X100KW
Set Screw Included
Yes
Item
Standard V-Belt Pulley
Includes
Set Screw
Resistance Properties
Corrosion Resistant, Impact Resistant
Bore Type
Fixed
Material Fabrication
Cast
Material Grade
Zamak 3
For V-Belt Type
Classical
Hub Projection
0.594 in
Hub Type
One Side
Weight
0.82 lb
Material
Zinc
Pulley Construction
Spoked

Description

Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, For Belt Trade Size 4L, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.