Shop All V-Belt Pulleys
Congress
1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD
Mfr # CA1000X050
Zoro # G4446454
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in
- Pulley Outside Dia. 10 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Product Information
- Brand Congress
- MFR # CA1000X050
- Zoro # G4446454
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in |
Pulley Outside Dia. | 10 in |
Pulley Bore Dia. | 1/2 in |
Keyway Size | No Keyway |
4L or A Belt Pitch Dia. | 9.85 in |
3L Belt Pitch Dia. | 9.55 in |
Keyway Size Type | No Keyway |
Pitch Diameter | 9 3/4 in |
For Belt Trade Size | 4L, A |
Bore Diameter | 1/2 in |
A Pitch Diameter | 9.75 in |
Outside Diameter | 10 in |
3L Pitch Diameter | 9.55 in |
Set Screw Size | 5/16 in |
Length through Bore | 1 3/32 in |
4L Pitch Diameter | 9.75 in |
Maximum Bore Diameter | 1/2 in |
Face Width | 0.69 in |
Details
Description
Standard V-Belt Pulley, 3L Pitch Diameter 9.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 66 in. OC (A64/4L660)
- ZORO SELECT Straight 1/8 in Hose I.D, 1/8"-27 Thread (707001-0202)
- NTN Radial Ball Bearing, Shielded, 35mm Bore (6207ZZC3/L627)
- MILTON M Style Industrial Air Plug, 1/4" MNPT, PK250 (727)
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD (CA0275X062KW)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X037)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25" OD (CA0225X050)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50 in OD (CA0450X075KW)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 8.00" OD (CA0800X100KW)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X100KW)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.35 in OD (802B)
- Congress V-Belt Pulleys