Cogged V-Belt, Metric Power, XPA1700, XPA, EPDM, 1715 mm, 13-mm Top Width
- Mfr # XPA1700
- Zoro # G2748261
product price:Â
$
30.19
/ea
Key Features
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPA
Industry Number
XPA1700
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPA1700
- Zoro #
- G2748261
- UPC #
- 072053671766
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Metric
- Belt Series
- Metric Power
- V-Belt Section
- XPA
- Industry Number
- XPA1700
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -58 Degrees to 266 Degrees F
- Standards
- ISO
- Construction
- Raw Edge, Cogged
- Edge Construction
- Raw Edge
- Resistance Properties
- Heat-Resistant, Oil-Resistant, Wear-Resistant
- Minimum Operating Temperature
- -70 Degrees F
- Number of Bands
- 1
- Maximum Operating Temperature
- 250 Degrees F
- Belt Material
- EPDM
- Application
- Food Industry, Machine Tools, Textile Industry
- Banded Belt
- No
- System of Measurement
- Metric
Dimensions
- Top Width
- 13 mm
- Thickness
- 10 mm
- Outside Length
- 1715 mm
- Belt Trade Size
- XPA
- Nominal Length
- 1,718 mm
Description
The GATES - XPA1700 is a cogged, metric V-belt designed for use in various industrial applications such as food processing, machine tools, and textile mills. Made from a fiber-loaded elastomeric compound with polyester tensile cords. Durability and resistance to environmental factors can vary depending on use. Features raw edge construction that is intended to enhance grip. The single rib design aims at even load distribution which could potentially improve power transmission efficiency.
Key Features of the GATES - XPA1700 Cogged Metric V-Belt:
- Belt Material: Composed of EPDM (Ethylene Propylene Diene Monomer). Resistance levels against heat, ozone and weather may vary based on usage conditions.
- Construction: Raw Edge, Cogged design provides superior flexibility and high performance on smaller diameter pulleys.
- Operating Temperature Range: Rated for operation within the specified temperature range of -70 Degrees F to 250 Degrees F.
- Resistance Properties: Designed with resistance properties against flexing, heat, oil and stretching. Longevity may vary based on usage conditions.
- V-Belt Section: Classified under the XPA section indicating its specific dimensions and compatibility with certain machinery types.
- Outside Length & Top Width: Measures 1700mm in outside length and 13mm in top width crucial for proper fitment in various industrial machinery or commercial equipment systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.